Keyed Lever Set in Satin Nickel
Chelsie Series Keyed Lever Set in Satin Nickel
Frequently Purchased Together
Product Details
- 2 ?” or 2 ¾” Adjustable Backset, Size 1” x 2 ¼” Round Corner Standard
- 1" Bore Diameter for Latch, 2 1/8” Diameter for Lock Housing
- For Wood and Metal Doors, Fits 1 ?” to 1 ¾” Thick Doors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 Grade 3, ANSI F109
- Application:
- Residential
- Collection:
- Chelsie Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Material:
- Brass
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- Yes