5-1/4 x 2-3/8 in. Die Cast Metal Door Knocker
DK94 5-1/4 x 2-3/8 in. Die Cast Metal Door Knocker
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Door viewer covers 180°
- For doors 1-3/8 in. - 1-3/4 in. thick
- Requires a 9/16 in. bore
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.16 L23151
- Collection:
- DK94
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 5-1/4 in
- Material:
- Die Cast Metal
- Size:
- 2-3/8 in x 5-1/4 in
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-3/8 in