DESCRIPTION

  • Door viewer covers 160°
  • For doors 1-3/8" to 1-3/4" thick
  • Requires a 1/2" bore
  • UL listed

Cal-Royal Door Knocker

CDK93US26D

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
4 in
Material
Die Cast Metal
Type
Door Knocker
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.0
EACH
  • QUANTITY

DOCUMENTS