DESCRIPTION

  • Dual valve, closing and latching speed controlled by 2 separate regulating valves
  • High quality hydraulic fluid for high lubricity and constant lubrication
  • Non-sized hydraulic door closer with standard adjustable back-check valve
  • Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
  • Reinforced type adjustable tube arm

Cal-Royal Dual Valve Door

C430PALUM

Color Finish

 

SPECIFICATIONS

Color Finish
Aluminum
Depth
2-7/8 in
Height
1-3/4 in
Length
8-3/4 in
Security Grade
2
UL Listed
Yes

Starting at
$33.99
EACH
  • QUANTITY