Dual Valve Door in Satin Nickel
400 Series Dual Valve Door in Satin Nickel
Frequently Purchased Together
Product Details
- Dual valve, closing and latching speed controlled by 2 separate regulating valves
- Reinforced type adjustable tube arm
- Non-sized hydraulic door closer with standard adjustable back-check valve
- High quality hydraulic fluid for high lubricity and constant lubrication
- Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.4, Grade 2
- Application:
- Commercial
- Collection:
- 400 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 2-7/8 in
- Height:
- 1-3/4 in
- Length:
- 8-3/4 in
- Product Type:
- Door Closer
- Security Grade:
- 2
- UL Listed:
- Yes