DESCRIPTION

  • Dummy lever
  • Handle material: zinc casting
  • Pull only
  • Single dummy trim for 1 side of door

Cal-Royal Dummy Cylindrical Levset

C805US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2, Grade 3
Application
Commercial
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Height
2-7/16 in
Material
Brass
Security Grade
3
Type
Dummy Lever
UL Listed
Yes

Starting at
$13.58
EACH
  • QUANTITY