Heavy Duty Jumbo Spring Door Stop with Screw and Metal Base in Oil Rubbed Bronze
Heavy Duty Jumbo Spring Door Stop with Screw and Metal Base in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation
- Mounting screw: 3/4”
- Heavy duty flexible door stop with screw and metal base
- Projection: 3-3/4”
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-3/4 in
- Door Stop Type:
- Spring Door Stop
- Product Type:
- Wall Door Stop
- UL Listed:
- No