DESCRIPTION

  • Blank plate is on external trim
  • Deadbolt thrown or retracted by turn unit only, with outside trim
  • Fits door thickness of 1-3/8" to 1-3/4"
  • For wood and metal doors
  • Full 1" throw deadbolt with hardened steel pin to prevent saw cutting
  • One sided dead bolt
  • To be used on bore holes 1-5/8" and 2-1/2" diameter

Cal-Royal Chelsie Series One Sided Deadbolt Blank Cover

CID801US

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.2
Application
Commercial, Residential
Collection
Chelsie Series
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Metal
Security Grade
3
Type
Deadbolt
UL Listed
No

Starting at
$13.27
EACH
  • QUANTITY

DOCUMENTS