DESCRIPTION

  • Blank plate is on external trim
  • Deadbolt thrown or retracted by turn unit only, with outside trim
  • One sided dead bolt
  • Standard duty series
  • To be used on bore holes 1-5/8” and 2-1/2” diameter

Cal-Royal T220/GL220 Series One Sided Deadbolt Metal-Stainless Steel

CID60US

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2
Application
Commercial, Residential
Collection
T220/GL220 Series
Color Finish
Satin Chrome
Color Finish Category
Chromes
Material
Metal, Stainless Steel
Security Grade
3
Type
Deadbolt
UL Listed
No

Starting at
$17.21
EACH
  • QUANTITY

DOCUMENTS