One Sided Metal-Stainless Steel Deadbolt in Satin Nickel
T220/GL220 Series One Sided Metal-Stainless Steel Deadbolt in Satin Nickel
Frequently Purchased Together
Product Details
- Deadbolt thrown or retracted by turn unit only, with outside trim
- Blank plate is on external trim
- One sided dead bolt
- Standard Duty Series
- To be used on bore holes 1-5/8” and 2-1/2” diameter
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Commercial, Residential
- Collection:
- T220/GL220 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Metal, Stainless Steel
- Product Type:
- Deadbolt
- Security Grade:
- 3
- UL Listed:
- No