Digital Touch Pad Lock in Satin Chrome

You last purchased this on
 
Cal-Royal

Orion Series Digital Touch Pad Lock in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

Orion Series Digital Touch Pad Lock in Satin Chrome

  • Fast #
  • Part #CORN00US15
  • Item #5111961
  • Manufacturer Part #ORN00 US15
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One master/programming code
  • Six user codes
  • Touchpad entry with key override
  • Retrofits to existing 161 cutout
  • Auto-locking function
  • One-time user code
  • Random pre-entry code prevents code deciphering
  • Automatic backlight
  • Digital/touchpad lock
  • For residential/commercial applications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Orion Series
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Lock
Lock Type:
Keyless Entry
Material:
Steel, Brass, Zinc, Plastic
Product Type:
Digital
UL Listed:
Yes