DESCRIPTION

  • Handle material: zinc casting
  • Latch bolt operated by lever from either side
  • Outside lever is locked by push button inside and unlocked by emergency release outside
  • Privacy leverset
  • Turning inside lever or closing door releases push button

Cal-Royal Privacy Cylindrical Lever

C802US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.2, Grade 3
Application
Commercial
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-7/16 in
Height
2-7/16 in
Material
Brass
Security Grade
3
Type
Privacy Lever
UL Listed
Yes
Width
3-3/4 in

Starting at
$29.63
EACH
  • QUANTITY