DESCRIPTION

  • Handle material: zinc
  • Latch bolt operated by lever from either side
  • Outside lever is locked by push button inside, and unlocked by emergency release outside
  • Privacy lock leverset
  • Turning inside lever or closing door releases push button
  • UL listed as 3 hour rated

Cal-Royal Explorer Series Privacy Lock

CXP20US26D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2
Application
Residential
Collection
Explorer Series
Color Finish
Satin Chrome
Color Finish Category
Chromes
Material
Metal
Security Grade
2
Type
Privacy Lever
UL Listed
Yes

Starting at
$61.73
EACH
  • QUANTITY

DOCUMENTS