DESCRIPTION

  • Allen-type key furnished standard on non-fire labeled devices
  • Covers stock hollow metal doors with 161 cutout
  • For doors 30" to 36" wide, 1-3/4" thick
  • Furnished standard with wood and machine screws
  • Non-handed, center hub

Cal-Royal 5000 Series Push-Bar Exit Device for 36-Door

C5000EO36

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.3, Grade 2
Application
Commercial
Collection
5000 Series
Color Finish
Aluminum
Color Finish Category
Greys
Depth
2-1/2 in
Length
32 in
Material
Stainless Steel
Security Grade
2
Type
Exit Device
UL Listed
Yes

Starting at
$90.29
EACH
  • QUANTITY

DOCUMENTS