DESCRIPTION

  • Dual valve, closing and latching speed controlled by two separate regulating valves
  • High quality hydraulic fluid for high lubricity and constant lubrication
  • Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
  • Reinforced type adjustable tube arm
  • Size 2 hydraulic door closer

Cal-Royal Regular/Parallel Arm Door Closer

C420PALUM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 156.4 Grade 2
Color Finish
Aluminum
Depth
2-5/8 in
Height
2-5/8 in
Length
7-1/4 in
Security Grade
2
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.1
EACH
  • QUANTITY