Residential Weight Hinge in Satin Nickel
Cairo Residential Weight Hinge in Satin Nickel
Package Quantity Info:
EA: 1 IP: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projection: 7/8"
- Color: Silver/nickel/chrome
- Cairo cabinet knob
- Lifetime warranty
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- One 8-32 x 1" and 1-3/4" break-away screw (included)
- Available in finishes brushed pewter, brushed oil rubbed bronze, polished chrome and satin nickel
Specifications
- Application:
- Residential
- Collection:
- Cairo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7/8 in
- Diameter:
- 1-1/4 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Steel, Zinc
- Shape:
- Square
- Style:
- Contemporary
- UL Listed:
- No
- Width:
- 1-1/4 in