DESCRIPTION

  • Included with grey convex rubber bumper that absorbs impact
  • Tamper-proof mounting

Cal-Royal Solid Brass Convex Wall Bumper

CSWBUS26D

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
1/2 in
Material
Solid Brass
Type
Wall Door Stop
UL Listed
No

Starting at
$2.89
EACH
  • QUANTITY

DOCUMENTS