Heavy Duty Single Cylinder Deadbolt in Satin Chromium Plated
T300 Series Heavy Duty Single Cylinder Deadbolt in Satin Chromium Plated
Frequently Purchased Together
Product Details
- Six-pin solid brass key way
- Adjustable UL listed 3 hour fire rating 2-3/8" or 2-3/4" latch bolt backset
- Heavy duty deadbolt
- UL listed as 3 hour rated
- Bore diameter: 1" for latch and 2-1/8" for lock housing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.5 Grade 2
- Application:
- Commercial, Residential
- Collection:
- T300 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chromium
- Door Hardware Type:
- Latch
- Lock Type:
- Deadbolt
- Material:
- Wrought Brass, Stainless Steel
- Product Type:
- Deadbolt
- Thickness:
- 2.25 in
- UL Listed:
- Yes