DESCRIPTION

  • More rigid tube for easier "push on" installation
  • Resistant to acids and alkaline to better protect the pipe
  • Stronger tube when compared to the competition of equal gauge

Cal Western Converting 250 ft. Poly Sleeve

CAL108B

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue
Fits Pipe Size
2 in
Length
250 ft