DESCRIPTION

  • Creates a clean wide space around the closet riser
  • Removal is fast and easy
  • Will not stick to concrete

Cal Western Converting 4 in. Foam Closet Spacer

CAL48

Length:

SPECIFICATIONS

Fits Pipe Size
4 in
Length
8 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY