DESCRIPTION

Cal Western Converting 6 in. x 200 ft. Foam Closet Wrap

C021

Length:

SPECIFICATIONS

Length
200 ft
WaterSense Labeled
No
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY