1-1/2 x 1-1/2 in. 1.3 gal Hydronic Separator

Part #C548068A  |  Item #7199971  |  Manufacturer Part #548068A

$967.00 EACH

Fitting Sizes:

1-1/2 in x 1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

End Connection 1: Press Female

End Connection 2: Press Female

End Connections: Press Female

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Flow Rate: 26 gpm

Height: 28 in

Material: [Stainless Steel, Chrome Plated, Brass]

Maximum Pressure: 150 psi