Caleffi
1-1/4 x 1-1/4 in. 0.7 gal Hydronic Separator
Part #C548067A | Item #7199973 | Manufacturer Part #548067A
$745.00
EACH
Fitting Sizes:
1-1/4 in x 1-1/4 inProduct Details
Documents
Specifications
End Connection 1: Press Female
End Connection 2: Press Female
End Connections: Press Female
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in x 1-1/4 in
Flow Rate: 18 gpm
Height: 26-1/2 in
Material: [Stainless Steel, Chrome Plated, Brass]
Maximum Pressure: 150 psi