1 x 1 in. 0.5 gal Hydronic Separator

Part #C548066A  |  Item #7199974  |  Manufacturer Part #548066A

$585.00 EACH

Fitting Sizes:

1 in x 1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Press Female

End Connection 2: Press Female

End Connections: Press Female

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Flow Rate: 11 gpm

Height: 24-1/8 in

Material: [Stainless Steel, Chrome Plated, Brass]

Maximum Pressure: 150 psi