1/2 in. 60-320F 0-75 psi. Dual Temperature Pressure Gauge

You last purchased this on
 
Caleffi North America

1/2 in. 60-320F 0-75 psi. Dual Temperature Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

1/2 in. 60-320F 0-75 psi. Dual Temperature Pressure Gauge

  • Fast #
  • Part #CNA503040
  • Item #3810679
  • Manufacturer Part #NA503040
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Maximum Temperature:
320
Pressure - Maximum:
75 psi
Product Type:
Tridicator
Valve Size:
1/4 in