1/2 in. Air Vent
1/2 in. Air Vent
Frequently Purchased Together
Product Details
- Max discharge rate is 2.5 SCFM
- Stainless steel float linkage
- Max discharge is 60 psi
- Parts Warranty: 2 Years
- Hygroscopic cap
- Features 1/2" service check valve
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 150 psi