1/4 x 3/4 in. MPT x GHT Boiler Drain Valve

You last purchased this on
 
Caleffi North America

1/4 x 3/4 in. MPT x GHT Boiler Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

1/4 x 3/4 in. MPT x GHT Boiler Drain Valve

  • Fast #
  • Part #C538202FD
  • Item #4003543
  • Manufacturer Part #538202 FD
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts warranty: 2 years
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
MNPT
End Connection 2:
GHT
End Connections:
MNPT x GHT
Fitting Size 1:
1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/4 in x 3/4 in
Height:
2 in
IAPMO Listed -:
No
Material:
Brass
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
150 psi
Recommended Valve Application:
Glycol, Water
Valve Body Material:
Brass
Valve Operator:
Lever
Valve Size:
1/4 in x 3/4 in
Valve Type:
Boiler Drain Valve