1/8 x 1/8 in. Automatic Air Vent for Heating Systems and Radiators

You last purchased this on
 
Caleffi North America

1/8 x 1/8 in. Automatic Air Vent for Heating Systems and Radiators

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

1/8 x 1/8 in. Automatic Air Vent for Heating Systems and Radiators

  • Fast #
  • Part #C508013A
  • Item #1877598
  • Manufacturer Part #508013A
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manual closed operation by unscrewing knob
  • Automatic hygroscopic air vent
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Brass
Maximum Temperature:
212
Pressure - Maximum:
150 psi