• Cart

DESCRIPTION

Caleffi 3/4 in. Dual Line Solar Pump STN Return & Flow

C255050A

Valve Size:

3/4 in

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
Maximum Pressure
150 psi
Valve Size
3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now