3/4 in. 3-Way MNPT Anti Scald Mix Valve
5213 Series 3/4 in. 3-Way MNPT Anti Scald Mix Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070
- CSA Certified:
- CSA B125.3
- Collection:
- 5213 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 2 gpm
- Height:
- 4-15/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-11/16 in
- Material:
- Brass
- Maximum Temperature:
- 185
- Minimum Temperature:
- 39
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Mixing Valve