Dirtmag® 1 in. Union Sweat Dirt Separator with Magnet

Part #CNA545396  |  Item #4529829  |  Manufacturer Part #NA545396

$189.00 EACH

Fitting Sizes:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Dirtmag®

End Connection 1: Union Sweat

End Connection 2: Union Sweat

End Connections: Union Sweat

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Material: Brass

Maximum Pressure: 45 psi