1/2 x 3/4 in. MPT x GHT Boiler Drain Valve
Dirtmag® 1/2 x 3/4 in. MPT x GHT Boiler Drain Valve
Frequently Purchased Together
Product Details
- Parts warranty: 2 years
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Dirtmag®
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Glycol, Water
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Boiler Drain Valve