1-1/2 in. Sweat Air Separator

You last purchased this on
 
Caleffi North America

Discal® 1-1/2 in. Sweat Air Separator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Discal® 1-1/2 in. Sweat Air Separator

  • Fast #
  • Part #C551041A
  • Item #4003271
  • Manufacturer Part #551041A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Glass reinforced nylon element
  • Features a 1/2" NPT female bottom thread
  • Stainless steel float guide pin and linkage
  • Parts Warranty: 2 Years
  • Made of brass
  • Serviceable inline
  • Requires Certification

Specifications

Collection:
Discal®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
73.1 gpm
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
32