1 in. Air Eliminating Valve

You last purchased this on
 
Caleffi North America

Discal® 1 in. Air Eliminating Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Discal® 1 in. Air Eliminating Valve

  • Fast #
  • Part #C551028A
  • Item #3810919
  • Manufacturer Part #551028A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Glass reinforced nylon element
  • Features a 1/2" NPT female bottom thread
  • Stainless steel float guide pin and linkage
  • Parts Warranty: 2 Years
  • Made of brass
  • Serviceable inline
  • Requires Certification

Specifications

Collection:
Discal®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1/2 in x 1 in
Flow Rate:
32.5 gpm
Material:
Steel
Maximum Temperature:
250
Minimum Temperature:
32
Pressure - Maximum:
150 psi
Valve Size:
1 in