3/4 in. Air Eliminating Valve
Discal® 3/4 in. Air Eliminating Valve
Frequently Purchased Together
Product Details
- Glass reinforced nylon element
- Features a 1/2" NPT female bottom thread
- Stainless steel float guide pin and linkage
- Parts Warranty: 2 Years
- Made of brass
- Serviceable inline
Specifications
- Collection:
- Discal®
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 11.6 gpm
- Material:
- Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 3/4 in