• Cart

DESCRIPTION

  • Parts Warranty: 2 Years

Caleffi Discal® Sweat Compact Air Separator with Check

C5510AC

Fitting Sizes:

SPECIFICATIONS

Collection
Discal®
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
19.1 gpm
Material
Steel
Maximum Temperature
250
Minimum Temperature
32

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS