Caleffi
Discaldirt® 4 in. Flanged Brass Hydronic Air and Dirt Separator
Part #CNA546100A | Item #3810669 | Manufacturer Part #NA546100A
Fitting Sizes:
4 inProduct Details
- Parts Warranty: 2 Years
Documents
Specifications
ANSI Specifications: ANSI B16.5
Coating: Epoxy
Collection: Discaldirt®
End Connection 1: Flanged
End Connection 2: Flanged
End Connection 3: Flanged
End Connections: Flanged
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 4 in
Fitting Sizes: 4 in
Flow Rate: 149 gpm
Height: 34-1/2 in
Material: Steel
Maximum Pressure: 150 psi
Maximum Temperature: 250
Minimum Temperature: 32
UL Listed: No
Width: 18-1/2 in
Entire Collection
-
Starting at $4,323.00