HydroCal™ 3 in. Flanged Multifunction Hydraulic Separator

Part #CNA549082A  |  Item #4003413  |  Manufacturer Part #NA549082A

$5,353.00 EACH

Fitting Sizes:

3 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

Capacity: 8 gal

Collection: HydroCal™

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Flow Rate: 94 gpm

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 220

Minimum Temperature: 32

Size: 108 lb