1/8 in. Automatic Air Vent with Service Check Valve

You last purchased this on
 
Caleffi North America

Minical® 1/8 in. Automatic Air Vent with Service Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Minical® 1/8 in. Automatic Air Vent with Service Check Valve

  • Fast #
  • Part #C502115A
  • Item #4003276
  • Manufacturer Part #502115A
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Max discharge rate is 1.75 SCFM
  • Stainless steel float linkage
  • Max discharge is 40 psi
  • Parts Warranty: 2 Years
  • Features 1/8" service check valve
  • Requires Certification

Specifications

Collection:
Minical®
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Brass
Maximum Temperature:
230
Pressure - Maximum:
150 psi