2 in. 60 gpm Combination Air, Dirt and Hydraulic Separator

Part #CNA549052A  |  Item #4003236  |  Manufacturer Part #NA549052A

$4,115.00 EACH

Fitting Sizes:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

CSA Certified: CSA B51 4.3

Capacity: 4 gal

Coating: Epoxy

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 60 gpm

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 220

Temperature Range: 32 to 220 Deg F

Weight: 73