24V Polycarbonate Thermo-Electric Actuator with Low Current Draw

You last purchased this on
 
Caleffi North America

24V Polycarbonate Thermo-Electric Actuator with Low Current Draw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

24V Polycarbonate Thermo-Electric Actuator with Low Current Draw

  • Fast #
  • Part #C656404
  • Item #4531940
  • Manufacturer Part #656404
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
0.125, 0.25
Actuator Type:
Electric
Application:
Commercial
Cord Length:
31-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
NEMA:
NEMA 5
Pressure - Maximum:
50 psi
Temperature Range:
40 to 170 Deg F
Type:
C656304
Volts:
24V
Watts:
3 W