This product requires certification to purchase.

1-1/4 in. Sweat Thermostat Mixing Valve

Caleffi North America

5231 Series 1-1/4 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #C523178A
  • Item #4532046
  • Manufacturer Part #523178A
3.1 out of 5 Customer Rating
Brand image
Caleffi North America

5231 Series 1-1/4 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #C523178A
  • Item #4532046
  • Manufacturer Part #523178A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3
Collection:
5231 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Height:
7 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
Material:
Brass
Maximum Temperature:
150
Minimum Temperature:
95
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Style:
3-way
Valve Size:
1-1/4 in
Valve Type:
Thermostat Mixing Valve