24 V Electric Plastic Actuator
6563 Series 24 V Electric Plastic Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.25, 0.8
- Actuator Type:
- Electric
- Brand Model Compatibility:
- 676 Series Return Manifolds
- Collection:
- 6563 Series
- Material:
- Plastic
- UL Listed:
- No
- Volts:
- 24V