Caleffi North America
Dirtmag® 2 in. Flanged Magnetic Dirt Separator
Part #C546550AM | Item #7542964 | Manufacturer Part #546550AM
$2,492.00
EACH
Fitting Sizes:
2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.5
Collection: Dirtmag®
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Flow Rate: 37 gpm
Height: 23-7/8 in
Material: Painted Steel
Maximum Pressure: 150 psi
Width: 13-3/4 in