1 in. Press Thermostat Mixing Valve

You last purchased this on
 
Caleffi North America

MixCal™ 1 in. Press Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

MixCal™ 1 in. Press Thermostat Mixing Valve

  • Fast #
  • Part #C521616A
  • Item #7222336
  • Manufacturer Part #521616A
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DZR low-lead brass valve body
  • Internal anti-scale materials
  • Adjustable thermostatic mixing valve for radiant hydronic heating systems and domestic water systems
  • Adjustable range: 95?- 150?F
  • Max inlet temp: 195?F
  • Max working pressure: 200 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372 2011
ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3
Collection:
MixCal™
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Flow Rate:
1 gpm
Height:
8-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-7/8 in
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 372-2011
NSF Certified:
Yes
Pressure - High:
200
Recommended Valve Application:
Water
Valve Size:
1 in
Valve Type:
Thermostat Mixing Valve