Sep4™ 2-1/2 in. 80 gpm Flanged Hydraulic Separator

Part #C549562A  |  Item #7361757  |  Manufacturer Part #549562A

$3,881.00 EACH

Fitting Sizes:

2-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Coating: Epoxy

Collection: Sep4™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Flow Rate: 80 gpm

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Steel

Maximum Pressure: 150 psi

Temperature Range: 32 to 270 Deg F

Weight: 82