DESCRIPTION

  • Automatic air vent
  • Drain valve
  • Features 1/2" service check valve
  • Features a 1/2" thermowell tap
  • Flow capacity of 11 gallons per minute
  • Stainless steel internal baffle
  • With pre-formed insulation shell

Caleffi North America Sweat Union Hydronic Separator

C54809

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Material
Stainless Steel
Maximum Pressure
150 psi
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY