Union Nut Brass for 2521, 521 and 5213 Series Thermostatic Mixing Valves
Union Nut Brass for 2521, 521 and 5213 Series Thermostatic Mixing Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 2521, 521 and 5213 Series Thermostatic Mixing Valves
- Color Finish Name:
- Chrome Plated
- Material:
- Brass
- Product Type:
- Nut
- Size:
- 1 in
- UL Listed:
- No
- Weight:
- 0.2 lb