Series 519 3/4 in. Male DIFFR Pressure BYP Valve

Part #C519502A  |  Item #2445967  |  Manufacturer Part #519502A

$108.00 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Parts Warranty: 2 Years

Specifications

Collection: Series 519

End Connection 1: Male

End Connection 2: NPT

End Connections: Male x NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 9 gpm

Material: Brass

Maximum Temperature: 230

Minimum Temperature: 32

Valve Size: 3/4 in

Valve Type: Bypass Valve