Caleffi
Series 546 2-1/2 in. Flanged Brass Hydronic Air and Dirt Separator
Part #C546060A | Item #3810655 | Manufacturer Part #546060A
Fitting Sizes:
Product Details
- Parts Warranty: 2 Years
Documents
Specifications
ANSI Specifications: ANSI B16.5
Coating: Epoxy
Collection: Series 546
End Connection 1: Flanged
End Connection 2: Flanged
End Connection 3: Flanged
End Connections: Flanged
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Size 3: 2-1/2 in
Fitting Sizes: 2-1/2 in
Flow Rate: 174 gpm
Height: 28-1/4 in
Material: Steel
Maximum Pressure: 150 psi
Maximum Temperature: 250
Minimum Temperature: 32
UL Listed: No
Width: 13-3/4 in
Entire Collection
-
Starting at $2,505.00